X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN2802613 2 Bulb Bathroom Light

Item: MN2802613
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 8-1/4"
Width 12-3/4"
Extension From Wall 6-1/2"
Backplate Dimension 4.125 x 4.750
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Down Light
Glass Type Etched White
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 7 lbs