X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN2756613 "Magique" 4 or more Bulb Bathroom Light

Item: MN2756613
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 6"
Width 34"
Extension From Wall 4"
Backplate Dimension .500 x 5.750
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Mounting Options Up/Down Light
Crystal Yes
Crystal Type Clear Crystal Accents
Suitable Installation Damp
Voltage 120V
ADA Compliant Yes
Weight 10 lbs