X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN2725258 "Ajourer" Multi Bulb Wall Sconce

Item: MN2725258
Finish: French Bronze w/ Jeweled Accents
Online Availability: Available for immediate shipment


Details and Dimensions

Height 15-1/2"
Width 6-3/4"
Extension From Wall 4"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
ADA Compliant Yes
Weight 6 lbs
Energy Star No