X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Metropolitan MN6965267B "Underscore" Drum Pendant

Item: MN6965267B
Finish: Cimarron Bronze
Online Availability: Please call for availability.

List Price: $2,085.00

Price: $1,459.50



Details and Dimensions

Height 15-3/4"
Width 30"
Diameter 30"
Overall Height 159-3/4"
Number of Bulbs 4
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Brushed Caramel Silk
Shade Material Glass
Chain Length 144"
Wire Length 180"
Voltage 120V
Weight 37 lbs