X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Metropolitan MN693577 "Kingswell" Mid Sized Chandelier

Item: MN693577
Finish: Chrome
Online Availability: Please call for availability.

List Price: $5,250.00

Price: $3,675.00



Details and Dimensions

Height 39-3/4"
Width 33-3/4"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Shade White
Shade Material Fabric
Shade Included Yes
Crystal Yes
Crystal Type Eidolon Krystal Accents
Voltage 120V