X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN693277 "Kingswell" Semi Flush Mount Ceiling Light

Item: MN693277
Finish: Chrome
Online Availability: Please call for availability.

List Price: $780.00

Price: $546.00



Details and Dimensions

Height 18"
Width 15"
Diameter 15"
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Eidolon Krystal
Shade Material Glass
Suitable Installation Dry
Weight 13 lbs