X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN692677 "Story Board" Drum Pendant

Item: MN692677
Finish: Chrome / Ebony
Online Availability: Please call for availability.

List Price: $1,875.00

Price: $1,312.50



Details and Dimensions

Height 24-3/4"
Width 20"
Diameter 20"
Overall Height 145"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Etched White
Shade Material Glass
Shade Type Drum
Chain Length 144"
Wire Length 144"
Suitable Installation Dry
Weight 37 lbs