Metropolitan MN6531159 "Monte Titano" 1 Bulb Wall Sconce
| Item: | MN6531159 |
| Finish: | Monte Titano Oro |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $290.15
Details and Dimensions
| Height | 33" |
| Width | 10-1/2" |
| Extension From Wall | 11-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Piastra Butterscotch |
| Shade Material | Glass |
| Voltage | 120V |


