Metropolitan MN6530159 "Monte Titano" Mini Pendant
| Item: | MN6530159 |
| Finish: | Monte Titano Oro |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $180.09
Details and Dimensions
| Height | 13-1/2" |
| Width | 7-3/4" |
| Overall Height | 56" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Piastra Butterscotch |
| Shade Material | Glass |
| Chain Length | 42" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 8 lbs |


