Metropolitan MN6523468 "Salamanca" Entrance / Foyer Pendant
| Item: | MN6523468 |
| Finish: | Cattera Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $570.29
Details and Dimensions
| Height | 25-1/4" |
| Width | 14-3/4" |
| Overall Height | 145" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | Pen Shell |
| Shade Material | Glass |
| Chain Length | 144" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 18 lbs |


