X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN6520468 "Salamanca" Semi Flush Mount Ceiling Light

Item: MN6520468
Finish: Cattera Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 17"
Width 23-1/2"
Diameter 23-1/2"
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Pen Shell
Shade Material Glass
Suitable Installation Dry
Weight 21 lbs