X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN6519468 "Salamanca" Large Foyer Chandelier

Item: MN6519468
Finish: Cattera Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 47"
Width 48"
Number Of Tiers 3
Number of Bulbs 15
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 900 W
Glass Type Pen Shell
Shade Material Glass
Voltage 120V