Metropolitan MN6511468 "Salamanca" 1 Bulb Wall Sconce
| Item: | MN6511468 |
| Finish: | Cattera Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $440.22
Details and Dimensions
| Height | 22-3/4" |
| Width | 12-1/2" |
| Extension From Wall | 6" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Pen Shell |
| Shade Material | Glass |
| Voltage | 120V |


