X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Metropolitan MN6242355 "Zaragoza" Up Light Pendant

Item: MN6242355
Finish: Golden Bronze
Online Availability: Please call for availability.

List Price: $1,425.00

Price: $997.50



Details and Dimensions

Height 40"
Width 34"
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Voltage 120V