X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN6235355 "Zaragoza" Mini Chandelier

Item: MN6235355
Finish: Golden Bronze
Online Availability: Available for immediate shipment

List Price: $1,725.00

Price: $1,207.50



Details and Dimensions

Height 34"
Width 27"
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Voltage 120V