X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN6234355 "Zaragoza" Linear Pendant

Item: MN6234355
Finish: Golden Bronze
Online Availability: Available for immediate shipment

List Price: $1,575.00

Price: $1,102.50



Details and Dimensions

Height 33-1/2"
Width 40"
Length 21"
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Salon Scavo
Shade Material Glass
Voltage 120V
Shown With Optional Shade SH1949