X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN6233355 "Zaragoza" Linear Pendant

Item: MN6233355
Finish: Golden Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 29-1/2"
Width 44-1/2"
Length 10"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Salon Scavo
Shade Material Glass
Voltage 120V