X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN611120 "Montparnasse" Down Light Pendant

Item: MN611120
Finish: French Black / Gold
Online Availability: Available for immediate shipment


Details and Dimensions

Height 22-1/2"
Width 17"
Overall Height 145"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Parchment
Shade Material Glass
Chain Length 144"
Wire Length 144"
Suitable Installation Dry
Weight 35 lbs