X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN6076194 "Sanguesa" Mid Sized Chandelier

Item: MN6076194
Finish: Sanguesa Patina
Online Availability: Available for immediate shipment


Details and Dimensions

Height 36-1/2"
Width 30"
Diameter 30"
Overall Height 156-1/4"
Number Of Tiers 1
Number of Bulbs 8
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 410 W
Glass Type Vidrio Artistico
Shade Material Glass
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 33 lbs
Voltage 120V