X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN6075194 "Sanguesa" 1 Bulb Wall Sconce

Item: MN6075194
Finish: Sanguesa Patina
Online Availability: Available for immediate shipment

List Price: $645.00

Price: $451.50



Details and Dimensions

Height 28-1/4"
Width 10-1/2"
Extension From Wall 11-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Vidrio Artistico
Shade Material Glass
Voltage 120V