X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN6074194 "Sanguesa" 4 or more Bulb Bathroom Light

Item: MN6074194
Finish: Sanguesa Patina
Online Availability: Available for immediate shipment


Details and Dimensions

Height 13-1/2"
Width 32-1/2"
Extension From Wall 6-1/2"
Backplate Dimension 4.5
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Vidrio Artistico
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 9 lbs