X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN6071194 "Sanguesa" 1 Bulb Wall Sconce

Item: MN6071194
Finish: Sanguesa Patina
Online Availability: Available for immediate shipment


Details and Dimensions

Height 12-1/2"
Width 5-1/4"
Extension From Wall 8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Vidiro Artistico
Shade Material Glass
Voltage 120V