X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN6069194 "Sanguesa" Large Foyer Chandelier

Item: MN6069194
Finish: Sanguesa Patina
Online Availability: Available for immediate shipment


Details and Dimensions

Height 64"
Width 57-3/4"
Number Of Tiers 3
Number of Bulbs 22
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 1214 W
Glass Type Vidrio Artistico
Shade Material Glass
Crystal Yes
Voltage 120V
Features Gold Accents
Additional Information "(20) 60W, (2) 7W Candelabra"