X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN3643355 "Zaragoza" Large Foyer Chandelier

Item: MN3643355
Finish: Golden Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 66"
Width 36"
Number Of Tiers 2
Number of Bulbs 10
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 600 W
Shade Material Fabric
Shade Included No
Voltage 120V
Shown With Optional Shade SH1949