X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Metropolitan MN3642355 "Zaragoza" Entrance / Foyer Pendant

Item: MN3642355
Finish: Golden Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $3,585.00

Price: $2,509.50



Details and Dimensions

Height 62-1/2"
Width 34"
Number of Bulbs 12
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Glass Type Seeded
Shade Material Glass
Voltage 120V