X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN3639355 "Zaragoza" Entrance / Foyer Pendant

Item: MN3639355
Finish: Golden Bronze
Online Availability: Available for immediate shipment

List Price: $2,250.00

Price: $1,575.00



Details and Dimensions

Height 50-1/2"
Width 25-3/4"
Number of Bulbs 8
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 480 W
Glass Type Seeded
Shade Material Glass
Voltage 120V