X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN210120 "Montparnasse" 1 Bulb Wall Sconce

Item: MN210120
Finish: French Black / Gold

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 16-1/4"
Width 5-1/2"
Extension From Wall 6-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Parchment
Shade Material Glass
Voltage 120V