X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN123820 "Kingswell" Table Lamp

Item: MN123820
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 39"
Width 17"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Lighting Direction Down Light
Glass Type Eidolon Krystal
Shade White
Shade Material Fabric
Suitable Installation Dry
Voltage 120V
Weight 9 lbs