X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN12353159 "Monte Titano" Table Lamp

Item: MN12353159
Finish: Monte Titano Oro
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 34"
Width 19"
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 150 W
Lighting Direction Down Light
Shade Ivory Fabric
Shade Material Fabric
Suitable Installation Dry
Voltage 120V
Weight 16 lbs