X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M91059SVOI "Soho" Mini Pendant

Item: M91059SVOI
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 51"
Width 6'' Diameter
Backplate Dimension 5''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Soft Vanilla
Shade Material Glass
Suitable Installation Dry
Weight 4 lbs