X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M89926MB "CounterMax MX-L120DC" Under Cabinet Light

Item: M89926MB
Finish: Metallic Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 1"
Width 30"
Length 4"
Number of Bulbs 8
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 2.29 W
Total Fixture Wattage 18.32 W
Glass Type Clear
Switch Type Dimmable
Suitable Installation Dry
Weight 5 lbs
Shade Included Yes
Shade Material Glass