X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M89922MB "CounterMax MX-L120DC" Under Cabinet Light

Item: M89922MB
Finish: Metallic Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 1"
Width 7"
Length 4"
Number of Bulbs 2
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 2.25 W
Total Fixture Wattage 4.5 W
Glass Type Clear
Switch Type Dimmable
Suitable Installation Dry
Weight 2 lbs
Shade Included Yes
Shade Material Glass