X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M87830MB "CounterMax MX-X120" Under Cabinet Light

Item: M87830MB
Finish: Metallic Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 1-1/4"
Width 7"
Length 5"
Number of Bulbs 1
Bulb Type Xenon
Lamp Type G8
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 20 W
Suitable Installation Dry
Voltage 120V
Weight 2 lbs
Features Push In Wire Connectors
Includes Multiple, Full Size, 1/2'' Knock Outs