Maxim M85053HOBU "Coldwater" Outdoor Entrance Wall Light
| Item: | M85053HOBU |
| Finish: | Burnished |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 12" |
| Width | 6" |
| Extension From Wall | 9" |
| Backplate Dimension | 4-1/2'' x 9-1/2'' |
| Number of Bulbs | 1 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 18 W |
| Total Fixture Wattage | 18 W |
| Glass Type | Honey |
| Eco-Friendly | Energy Star |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 4 lbs |
| Product Specifications |


