X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M85051HOBU "Craftsman" Outdoor Entrance Wall Light

Item: M85051HOBU
Finish: Burnished
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 11"
Width 9"
Extension From Wall 6"
Backplate Dimension 8'' x 11''
Number of Bulbs 2
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Glass Type Honey
Eco-Friendly Energy Star
Suitable Installation Wet
Voltage 120V
Weight 4 lbs