X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M7130PC "Essentials" 4 or more Bulb Bathroom Light

Item: M7130PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $114.00

Price: $68.40




Details and Dimensions

Height 4-3/4"
Width 72"
Extension From Wall 5"
Number of Bulbs 12
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 1200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Suitable Installation Wet
Voltage 120V
Weight 7 lbs