X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M5847MRSN "Interior" Up Light Pendant

Item: M5847MRSN
Finish: Satin Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 32"
Width 32"
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Marble
Shade Material Glass
Voltage 120V