X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M5846ICOI "Essentials" Up Light Pendant

Item: M5846ICOI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $182.70

Price: $121.86 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Height 24"
Width 20"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Ice
Chain Length 36"
Wire Length 180"
Suitable Installation Dry
Construction Iron
Weight 12 lbs
Color Temperature 2700K