Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M5845ICOI "Essentials" Up Light Pendant

Item: M5845ICOI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $150.00

Price: $100.05 (Pricing is for Oil Rubbed Bronze)

Details and Dimensions

Height 24"
Width 15"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Ice
Chain Length 36"
Wire Length 180"
Suitable Installation Dry
Construction Iron
Weight 7 lbs
Color Temperature 2700K