X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M5841MRSN "Essentials" Flush Mount Ceiling Light

Item: M5841MRSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $37.50

Price: $25.01 (Pricing is for Satin Nickel)



Details and Dimensions

Height 6"
Width 13-1/2"
Diameter 13-1/2"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 150 W
Glass Type Marble
Shade Material Glass
Voltage 120V