Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M41429WGBK "Camden Vivex" Outdoor Hanging Lantern

Item: M41429WGBK
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $447.00

Price: $308.15 (Pricing is for Black)

Details and Dimensions

Height 26-1/2"
Width 13"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Water
Suitable Installation Wet
Voltage 120V