X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M41426WGBK "Camden Vivex" Outdoor Entrance Wall Light

Item: M41426WGBK
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 29"
Width 13"
Backplate Dimension 6-1/2'' x 14-1/2''
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Water
Suitable Installation Wet
Voltage 120V
Weight 21 lbs