X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M40469CDSE "Knob Hill Vivex"

Item: M40469CDSE
Finish: Sienna
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 6"
Width 13"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 150 W
Glass Type Seedy
Suitable Installation Damp
Voltage 120V