Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M40467CDSE "Knob Hill Vivex"

Item: M40467CDSE
Finish: Sienna
Online Availability: Available for immediate shipment

List Price: $324.00

Price: $220.11

Details and Dimensions

Height 22"
Width 10"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Seedy
Suitable Installation Wet
Voltage 120V