X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M40465CDSE "Knob Hill Vivex" Outdoor Entrance Wall Light

Item: M40465CDSE
Finish: Sienna
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $351.00

Price: $234.12




Details and Dimensions

Height 24-1/2"
Width 10"
Backplate Dimension 5-1/2'' X 11-1/2''
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Seedy
Suitable Installation Wet
Voltage 120V
Weight 15 lbs