Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M40462CDSE "Knob Hill Vivex" Outdoor Entrance Wall Light

Item: M40462CDSE
Finish: Sienna
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $177.00

Price: $118.06

Details and Dimensions

Height 14"
Width 6"
Backplate Dimension 5'' x 10''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Seedy
Suitable Installation Wet
Voltage 120V
Weight 3 lbs