Maxim M40273WGOB "Garden" Outdoor Entrance Wall Light
| Item: | M40273WGOB |
| Finish: | Oriental Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $226.11
Details and Dimensions
| Height | 19" |
| Width | 8" |
| Backplate Dimension | 5-1/2'' x 8'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Water |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 9 lbs |


