Maxim M40258CDOB "Essex" Outdoor Entrance Wall Light
| Item: | M40258CDOB |
| Finish: | Oriental Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $350.18
Details and Dimensions
| Height | 27-1/2" |
| Width | 12" |
| Backplate Dimension | 7'' x 15-1/2'' |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Seedy |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 11 lbs |


