Maxim M40251CDOB "Essex" Post Light
| Item: | M40251CDOB |
| Finish: | Oriental Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 24-1/2" |
| Width | 13-1/2" |
| Post Included | No |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Voltage | 120V |
| Glass Type | Seedy |
| Suitable Installation | Wet |
| Weight | 15 lbs |


