X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M40036CDSE "Santa Barbara Vivex" Post Light

Item: M40036CDSE
Finish: Sienna
Online Availability: Available for immediate shipment


Details and Dimensions

Height 16"
Width 9"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Voltage 120V
Glass Type Seedy